Beli tekiro mitre box di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Beechwood Mitre Box
    Mulai

    Rp459.900

    Kennedy Beechwood Mitre Box
    Deskripsi:
    Mitre box and block pre-cut at 45Degree and 90 Degree.
    atribut:
    • Internal Length Dimensions: 230 x 76mm
    • Block Material: Beechwood
    • Mitre Angle: 45 Degree 90 Degree
    • Internal Width: 76mm
    • Type: Mitre Block
    • Internal Length: 230mm
    • Overall Length/Head Size: 230mm
  2. BOSCH Bench Top
    Mulai

    Rp6.499.900

    BOSCH Bench Top
    Deskripsi:
    Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggi
    atribut:
    • Bevel Setting (°): 45 L
    • Mitre Setting (°): 47 L / 52 R
    • Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
    • Tool Dimensions (mm): 535 x475 x330
    • Saw Blade Bore Diameter (mm): 25.4
    • K3L License: Yes
    • No Load Speed (rpm): 4800
    • Part Number: 0 601 B29 0K0
    • Rated Input Power (W): 1700
    • Saw Blade Diameter (mm): 254
  3. DEWALT Compound Miter Saw
    Mulai

    Rp9.999.900

    DEWALT Compound Miter Saw
    Deskripsi:
    The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding
    atribut:
    • Power Input: 1600 watt
    • Output Power: 1000 watt
    • Blade Diameter: 250 mm
    • Blade Bore: 25.4 mm
    • Bevel Capacity: 48/-3 degrees
    • Mitre Capacity: 50/50 degrees (right/left)
    • Max.Depth of Cut: 89 mm (saws)
    • Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
    • No. Load Speed: 5000 r.p.m
  4. METABO Mitre Saw
    Mulai

    Rp4.999.900

    METABO Mitre Saw
    Deskripsi:
    -Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
  5. Shinwa Rules Polycarbonate Layout Gauge
    Mulai

    Rp98.900

  6. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  7. STANLEY Back Saw
    Mulai

    Rp98.900

    STANLEY Back Saw
    Deskripsi:
    Back saw with great control when starting a cut.
    atribut:
    • Size (inch): 14
  8. RYU Miter Saw
    Mulai

    Rp2.399.900

    RYU Miter Saw
    atribut:
    • Blade Diameter: 255mm
    • Power: 1650W
    • No. Load Speed: 4.800rpm
  9. TOTAL Bench Vice
    Mulai

    Rp259.900

    TOTAL Bench Vice
    atribut:
    • Material: Ductile Cast Iron
  10. BOSCH Mesin Gergaji Bundar Genggam
    Mulai

    Rp1.799.900

    BOSCH Mesin Gergaji Bundar Genggam
    atribut:
    • K3L License: Yes
  11. TOTAL Mitre Saw
    Mulai

    Rp2.099.900

    TOTAL Mitre Saw
    Deskripsi:
    Aluminum holder. Cutting Capacity: 55x120mm. Dust Bags to Hold Remaining Pieces. Mitre cuts 0-45° left and right. Bevel cuts up to 45° to the left. - 1pcs TCT blade. Packed by carton box.
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50
    • Input Power (W): 1400
    • No Load Speed (rpm): 5000
  12. INGCO Sliding Mitre Saw
    Mulai

    Rp4.799.900

    INGCO Sliding Mitre Saw
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 2400
    • Size (inch): 12
    • Blade Size (mm): 305
    • Maximum Cutting Capacity (mm): 10x315
    • No Load Speed (rpm): 5000
  13. Shinwa Rules Mesin Gergaji Bundar Guide Free Angle Neo
    Mulai

    Rp599.900

Daftar Harga tekiro mitre box Terbaru March 2026
Kennedy Beechwood Mitre BoxRp459.900
KRISBOW Mesin Gergaji Duduk Siku PiguraRp4.199.900
Wipro Mitre Saw MachineRp1.599.900
BOSCH Bench TopRp6.499.900
Makita Compound Miter SawRp5.999.900
DEWALT Compound Miter SawRp9.999.900
METABO Mitre SawRp4.999.900
INGCO Cordless Mitre SawRp2.899.900
Shinwa Rules Polycarbonate Layout GaugeRp98.900
Makita Mesin Potong Kayu MejaRp13.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait